Shop All LED Light Bulbs
L1
LED Corn Light, Adjustable Watt / Color, 63/80/100W, 3/4/5,000K, E39 Base, 110Lm/W, Ac100-277V
Mfr # LOC-CL-MW(63/80/100) MCCT(30/40/50)D
Zoro # G610841465
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-CL-MW(63/80/100) MCCT(30/40/50)D
- Zoro # G610841465
- UPC # 810050941525
- Country of Origin China
- Category LED Light Bulbs
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for parking lots, auto dealerships, high masts, housing complexes, shopping malls, parks and recreational areas and more. Lumileds 2835 LED chips. Extruded Aluminum Alloy. PC cover. Temperature sensor. Self-testing. High quality tempered glass optics. E39 screw in base. No ballast required. Suitable for enclosed fixtures. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 388 MIDGET GROOVED 10PK (10PAK:WW-1V6A-9)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 6-Pack (LR21404-6PK)
- ILC Replacement for Bodine B50 (B50 BODINE)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- L1 3Ft LED T8 Tube Light 11W, 1500Lm, Adjustable Color, 3/3, 5/4/5/6500K, 25PK (LOC-3FTT8-11WMCCT(30/35/40/50/65) B)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- L1 4Ft LED T5 Tube Light, 24W, 3600Lm, 5000K, 150Lm/W, Type B, Frosted, 25PK (LOC-T54FT-24W50KGF B)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 5000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W50KF-8WEM B)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-12W50KGF B)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (50K))
- L1 LED Light Bulbs