Shop All LED Outdoor Lighting
L1
LED Barn Light, Adjustable Watt and Color, 35/50/60W, 125Lm/W, 3/4/5,000K
Mfr # LOC-BL-MW(35/50/65) MCCT(30/40/50)
Zoro # G910841493
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-BL-MW(35/50/65) MCCT(30/40/50)
- Zoro # G910841493
- UPC # 810050940368
- Country of Origin China
- Category LED Outdoor Lighting
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, office, supermarkets, logistic centers, and exhibition halls. SMD 2835 LED Chips. Cold forged aluminum housing with PC lens. ON / OFF photocell switch. Corrosion resistant. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- ELCO LIGHTING Shallow Mount Aluminum Channel (EUD31-8)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- INFINITY Gray Metal/Resin 12 in. H Poly Rattan Lantern (21855A)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20294-BL/FST)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- L1 LED Outdoor Lighting