Shop All Area Lights
L1
LED Area Light, Adjustable Watt and Color, 75-150W, 150Lm/W, 5000K, Ac277-480V, High Volt
Mfr # LOC-RGAL-MW(75/100/120/150)50KD-T3HV
Zoro # G010841454
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-RGAL-MW(75/100/120/150)50KD-T3HV
- Zoro # G010841454
- UPC # 810050942782
- Country of Origin China
- Category Area Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Lumileds 3030 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation.. Easy installation and maintenance. Corrosion and rust proof. Warehouses, stadiums, factories, parking lots, supermarkets, logistic centers, and exhibition halls. Lumileds 3030 LED Chips. Full cut off. Die-cast aluminum housing treated by anodic oxidation. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, Trunnion item # LOC-TRUNNION, and U-Bracket item # LOC-UBRACKET.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- ILC Replacement for Osram Sylvania Qtp4x32t8/unv Psx-tc (QTP4X32T8/UNV PSX-TC OSRAM SYLVANIA)
- CYALUME TECHNOLOGIES Lightstick Shield, 1 inH x 1 inW, Plastic (9-06370)
- LITHONIA LIGHTING LED Area Light, 27W, 120-277V, 2286L (DSXW1 LED 10C 700 40K TFTM MVOLT DDBXD)
- DESIGNERS EDGE Aluminum Dusk To Dawn High Pressure Sodium Outdoor Area Light Fixture (L1730)
- BEYOND LED TECHNOLOGY LED Area Light | 100 Watt|16000 Lumens |5000K |120V-277V | Yoke Mount | Bronze Housing (BLT-S-G14B-100WBT3A4-BR10SP5-y-Br)
- CREE LED Area Luminaire, 53W (BXSP-B-HT-5ME-A-40K-UL-SV)
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 5000K, 120-277 Volts (65/843)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 4000K, Adjustable Lumen Output 8000-14000 (ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-)
- L1 Area Lights