Shop All Outdoor Wall Lights
L1
LED Adjustable Wall Pack, Adjustable Watt and Color, 120Lm/W, Dimmable, AC120-277V, IP65
Mfr # LOC-AWP-MW(20/30/40/50) MCCT(30/40/50)D
Zoro # G910841431
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-AWP-MW(20/30/40/50) MCCT(30/40/50)D
- Zoro # G910841431
- UPC # 810050942737
- Country of Origin China
- Category Outdoor Wall Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for residential complexes, parking decks, shopping malls, sporting complexes, logistic centers, auto dealerships, and municipal lots. Photocell included. Philips Lumiled 3030 LED Chips. Heavy die-cast aluminum housing with polyester powder-coated finish. Integral secondary heat sink to optimize thermal transfer and maximize performance of the LEDs. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Streamline LOW Profile Strobe replacement light bulb lamp (STREAMLINE LOW PROFILE STROBE FEDERAL SIGNAL)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- LITHONIA LIGHTING Compact Pro 18000 Lumen 5000K LED High B (CPHB 18LM MVOLT 50K)
- LUMAPRO LUMAPRO 3W, T2 1/2 Miniature Incandescent Bulb (60MB-1PK)
- WESTINGHOUSE Two-Light Outdoor Wall Fixture Up and Down Light Plsh Gpht Stl Cyndr (6797500)
- NUVO Central Park 1-Light 20 in. Wall Lantern with Clear Beveled Glass (60-3468)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-523)
- WESTGATE LOHB-2FT-50W-50KMINI CUTOFF WALLPACK (LOHB-2FT-50W-50K)
- QUOIZEL Carmel 1-Light Burnished Bronze Outdoor Wall Lantern (CML8409BBR)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- L1 Outdoor Wall Lights