Shop All Recessed Lighting Kits
L1
7 in. Surface Mount LED Downlight, 12W, 960Lm, Adjustable Color 2, 7/3/3, 5/4/5000K, Dimmable, 120V
Mfr # LOC-7RDDL-12WMCCT
Zoro # G110841514
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-7RDDL-12WMCCT
- Zoro # G110841514
- UPC # 810050941730
- Country of Origin China
- Category Recessed Lighting Kits
Description
Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. This new LED technology allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Ideal for kitchens, bedrooms, bathrooms, and corridors. General, medium, aisle distributions available to meet both horizontal and vertical light level requirements. Bridgelux LED Chips. Downlight body and end caps are both fabricated from aluminum for maximum rigidity. Lightweight aluminum heat sink designed to perform naturally convective cooling. Injection molded refractors for repeatable photometry. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F40ltt/4p/841/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/841/22.5 INCH 2G11 DAMAR)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- JANDORF Socketturn Knob Nick (60402)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-WH)
- LIGHTOLIER Round Downlight, 3000K, Wht, 0-10V, Dim, 7" (S7R830K10WZ10U)
- L1 Recessed Lighting Kits