Shop All LED Commercial Lights
L1
6 in. Commercial LED Downlight, Adjustable Watt / Color, 7/10/18W, 83Lm/W, AC110-277V
Mfr # LOC-6DL-MW-MCCT-V2
Zoro # G310841413
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-6DL-MW-MCCT-V2
- Zoro # G310841413
- UPC # 815586021789
- Country of Origin China
- Category LED Commercial Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for kitchens, bedrooms, bathrooms, corridors, hallways, museums and more. Frosted lens. Commercial grade. Spring clips for easy installation. Dimmable. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING Glamour LED 25 in. Vanity - Brushed Nickel - CCT Select 3/4/5K (62/1631)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- W F HARRIS LIGHTING Lampholder, Double, Wht, PAR38, 2-150W (201-W)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB)
- L1 9.5 in. Commercial LED Downlight, Adjustable Watt / Color, 20/25/32W, 93Lm/W, AC110-277V (LOC-9.5DL-MW(20/25/32)MCCT(30/40/50)D)
- L1 8 in. Commercial LED Downlight, Adjustable Watt / Color, 10/15/22W, 90Lm/W, 3/4/5000K, AC110-277V (LOC-8DL-MW(10/15/22)MCCT(30/40/50)D)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- BEYOND LED TECHNOLOGY LED Commercial-Grade Retrofit Downlight|Adj 20W/26W/33W|3300 Lumns|Adj CCT 3000K-5000K|6 (UP-DL254-6-33W-OAC3)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743BW)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- L1 LED Commercial Lights