Shop All LED Commercial Lights
L1
6 in. Commercial LED Downlight, Adjustable Watt / Color, 10-22W, 88Lm/W, AC110-277V, Spring Clips
Mfr # LOC-6DL-MW-MCCT
Zoro # G010841447
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-6DL-MW-MCCT
- Zoro # G010841447
- UPC # 815586025695
- Country of Origin China
- Category LED Commercial Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for kitchens, bedrooms, bathrooms, corridors, hallways, museums and more. Frosted lens. Commercial grade. Spring clips for easy installation. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28835XPSSECO3)
- BEYOND SOLAR Solar LED Flag Pole Lights|18W|1980 Lumens|6000 CCT (AVS-JY8-829)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- SUNLITE 2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish (88786-SU)
- LITHONIA LIGHTING LED Wraparound, Curved Lens, 4600 lm (FMLWL 48 840 ZT MVOLT)
- L1 LED Commercial Lights