Shop All LED Light Bulbs
L1
3Ft LED T8 Tube Light 11W, 1500Lm, Adjustable Color, 3/3, 5/4/5/6500K, 25PK
Mfr # LOC-3FTT8-11WMCCT(30/35/40/50/65) B
Zoro # G110841507
product price: $313.99
/pk 25, $12.56/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-3FTT8-11WMCCT(30/35/40/50/65) B
- Zoro # G110841507
- UPC # 810050942355
- Country of Origin China
- Category LED Light Bulbs
Description
Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. This new LED technology allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Ideal for commercial buildings, hotels, conference rooms, schools, supermarkets, factories, hospitals, office buildings, airports and more. Bridgelux 2835 LED Chips. Type B Double Ended. Suitable for enclosed fixtures. Low thermal decay & maintenance. No Mercury or UV. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- ATLITE - EMERGENCY NY LED Emergency Light, 2 heads, 2 remotes (10REL36-LED42)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- L1 4Ft LED T8 Tube Light, 17W, 2500Lm, 5000K, Type A+B Double-Ended, 120-277VAC 25PK (LOC-4FTT8AB-17W50KFD)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W50KF YM2)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 5000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W50KF-8WEM B)
- L1 4Ft LED T8 Tube Light, 9W, 1750Lm, 4000K, Type B Single or Double-Ended, 120-277VAC, 25PK (LOC-T84FT-9W40KGF B)
- L1 LED Backlit Panel 2X2, Adjustable Watt 3K/4K/5K and Color, 20/25/30W, 125Lm/W, AC120-277V, 4PK (LOC-22AJPL-MW(20/25/30)MCCT(35/40/50)D)
- L1 4Ft LED T8 Tube Light, 12W, 1900Lm, 3500K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W35KF YM2)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- L1 LED Light Bulbs