Shop All LED Troffers
L1
2X2 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 15/19/24/29W, AC120-277V
Mfr # LOC-22TROF-DMWMCCT-EM
Zoro # G110841415
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-22TROF-DMWMCCT-EM
- Zoro # G110841415
- UPC # 810050940726
- Country of Origin China
- Category LED Troffers
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, schools, factories, offices, supermarkets, logistic centers, exhibition halls and more. Samsung 2835 LED Chips. Steel and Aluminum frame with matte white finish. Glare-free. 0-10V Dimming. Emergency Battery Backup built into fixture for added safety during power failures. Up to 2.5 hours of emergency egress lighting, varies based on battery wattage. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- L1 LED Troffer 2X4 Adjustable Watt and Color, 24/29/32/39W, 3, 5/4/5000K, 126Lm/W, AC120-277V (LOC-24TROF-DMWMCCT)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- L1 LED Troffer 2X2 Adjustable Watt and Color, 15/19/24/29W, 3, 5/4/5000K, 129Lm/W, AC120-277V (LOC-22TROF-DMWMCCT)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- SATCO NUVO LED 4 ft. Connectable Strip 36W 4000K White Finish 120V (65-1104)
- L1 LED Troffers