Shop All LED Bay Lights
L1
2Ft LED Foldable Linear High Bay, Adjustable Watt, 70/90/110W, 5000K, 150Lm/W, AC120-277V
Mfr # LOC-2FTFLHB- MW(70/90/110)50KD
Zoro # G910841400
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-2FTFLHB- MW(70/90/110)50KD
- Zoro # G910841400
- UPC # 810050942966
- Country of Origin China
- Category LED Bay Lights
Description
Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. This new LED technology allows the user to choose a wattage, to match the surrounding environment or desired brightness. Suitable for warehouses, factories, supermarkets, logistic centers and exhibition halls. Die formed galvanized steel, white paint. Frosted PMMA lens. Foldable sides. DC12V auxiliary. Easy installation and maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 3 Louver - Old Bronze Finish (SF76-637)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- ILC Replacement for Federal Signal Fb2pst Strobe (FB2PST STROBE FEDERAL SIGNAL)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY21L8CST-UN3-DIM)
- ALSET NSF listed round LED Low Bay 12000 lumen 3K (60534)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- L1 LED Bay Lights