Shop All Sealed Lead Acid Batteries
L1
25W Emergency Driver For Ufo High Bay, Working Time 1.5 Hours, Charging Time 24 Hours
Mfr # LOC-HBEMDR-25WHV
Zoro # G010905651
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-HBEMDR-25WHV
- Zoro # G010905651
- UPC # 810050940177
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
The LED emergency backup battery allows LED fixtures to be used as emergency lighting units. Product range to cover a variety of LED fixtures. It is used for both normal and emergency operation, switches to the emergency mode after a blackout. For UFO style high bays. Self-testing. Battery: over temperature protection. Low energy consumption. Constant power output.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Optically Clear Adhesiv 8211, 12 inx33 yd (8211)
- RAYOVAC BATTERY, ALKLNE, AA, 12, SVBE (RAY81512K)
- BLACK BOX Fiber Wall Cabinet, Open-Style, Unloaded (JPM400A-R2)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Amigo EXCITE FIESTA IV Scooter Battery (ML35-12468)
- L1 20W Emergency Backup Battery, UL Listed (LOD-EXTED-M20W)
- BATTERY CLERK AJC Bright Way Group BW 12350 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181427)
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH SLA Battery for Suzuki LT-A500F Vinson 4WD '02-03 (YTX16-BS1A)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 (ML7-12191111111111111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Prescolite 12-255 (ML4-645104106)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH iZip i-1000 Scooter Battery (ML10-1241015)
- L1 Sealed Lead Acid Batteries