Shop All Recessed Lighting Kits
L1
14.5 in. Surface Mount LED Downlight, 25W, 2000Lm, Adjustable Color 2.7-5000K, 120V
Mfr # LOC-14.5RDDL-25WMCCT
Zoro # G910841486
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-14.5RDDL-25WMCCT
- Zoro # G910841486
- UPC # 810050941617
- Country of Origin China
- Category Recessed Lighting Kits
Description
Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. This new LED technology allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Ideal for kitchens, bedrooms, bathrooms, and corridors. General, medium, aisle distributions available to meet both horizontal and vertical light level requirements. Bridgelux LED Chips. Downlight body and end caps are both fabricated from aluminum for maximum rigidity. Lightweight aluminum heat sink designed to perform naturally convective cooling. Injection molded refractors for repeatable photometry. Easy installation and maintenance. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- JANDORF Porcelain Socket Keyless (60582)
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- SATCO 15 Watt CCT Selectable LED Direct Wire Downlight Gimbaled 6-Inch Square Remote Driver Black (S11863)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4HOJBX6WYCA)
- LIGHTOLIER LED Surface Disc Downlight, 120V, 1/2" H (FD6R11ESCT1W)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- LUXRITE 4 Inch Square LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Baffle 4-Pack (LR24950 LR24955-4PK)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8213E)
- L1 Recessed Lighting Kits