Shop All Dial Indicators
L. S. Starrett Co
Starrett 53295 25-441J Dial Indicator, 1.000" Range
Mfr # 25-441J
Zoro # G405578729
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L. S. Starrett Co
- MFR # 25-441J
- Zoro # G405578729
- UPC # 49659532951
- Country of Origin United States
- Category Dial Indicators
Description
- 25-441j starrett dial indicators have a shockless, hardened steel gear train and are furnished with jewel bearings and lug-on-center backs. Conforms to agd specifications. features: rugged and simple unit construction with a "universally fitting" design one gear unit assembly non-reflecting white eggshell finish on dial unbreakable crystal massive bridge for rigid bearing support hardened stainless steel bottom stems can be held in fixtures without cramping rack action light but sturdy, no-glare satin finish on case direct acting compression spring eliminates side friction easy readability with the best, balanced style of graduation and number combination balanced and tapered hands are easy to follow replaceable low friction jewel bearings all gear trains are fully jeweled for sensitivity, smoothness and life sharp bezel serrations for positive grip interchangeable contact point positive-acting clamp locks bezel in position .375" mounting diameter (all agd models) four screw holes for 90 rotation of back special non-shock mechanism (can be furnished on most styles) is ideal for when an indicator may be subjected to repeated and excessive shocks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- STARRETT Hardened Steel Contact Point (PT05472)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- CENTRAL TOOLS Dial Indicator In 3D101 (3D101-01)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- CENTRAL TOOLS DIAL INDICATOR SET/0-1 (CE3D102)
- L. S. Starrett Co Indicators, Indicator Holders & Accessories