Shop All Dial Indicators
L. S. Starrett Co
Starrett 52929 711FSZ Dial Test Indicator, 0 - .030"
Mfr # 711FSZ
Zoro # G105578746
product price: $380.99
/ea
Free Shipping & Returns
$380.99
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
- Brand L. S. Starrett Co
- MFR # 711FSZ
- Zoro # G105578746
- UPC # 49659529296
- Country of Origin United States
- Category Dial Indicators
Description
Starrett 711fsz dial test indicator, 0 - .030" the venerable last word dial test indicator is among the most versatile available. Their small size and variety of attachments will handle all jobs with ease and accuracy. A very useful feature is the shaded dial - when used with a mirror, such as in a jig bore application, the operator will always know what the correct reading is. features: indicators are furnished with one interchangeable steel contact point, pt07087 the venerable last word dial test indicator is among the most versatile available their small size and variety of attachments will handle all jobs with ease and accuracy a very useful feature is the shaded dial - when used with a mirror, such as in a jig bore application, the operator will always know what the correct reading is ideal for precise measurements in all machining, layout, and inspection work variety of attachments available to suit the application easy reading dials, half yellow for clarity hard chrome-plated ratchet contact point smooth, jeweled lever action swiveling tubular body positive reversing switch indicator with body clamp only
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
- WALTER Straight Flute Hand Tap, Plug, 4 (E21364-M16X1.5)
- DREMEL Engraving Cutter, PK2 (106)
- GUARDAIR Vacuum Hose, 5 ft. L, Hose 1-1/4" Dia. (2000A04NED)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- L. S. STARRETT CO Starrett 53295 25-441J Dial Indicator, 1.000" Range (25-441J)
- MITUTOYO Holtest (368-004)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- ASIMETO 0.060" x 0.0005" 38mm Dial Asimeto Extended Range Dial Test Indicator Set #2 (7504821)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" (505-736)
- L. S. Starrett Co Indicators, Indicator Holders & Accessories