Shop All Water Baths
L-K Industries
Water Bath Heater, 14L vol.
Mfr # WB-T2-110
Zoro # G6595257
product price: $4,765.99
/ea
Free Shipping & Returns
$4,765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Voltage 110V AC
- Temp. Accuracy +/-1 Degrees C
- Temp. Range (C) Ambient to 90 Degrees
- Standards ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # WB-T2-110
- Zoro # G6595257
- Country of Origin United States
- Category Water Baths
Dimensions
Overall Height | 18 in |
Overall Width | 16 in |
Overall Depth | 26 in |
Details
Item | Water Bath Heater |
Voltage | 110V AC |
Temp. Accuracy | +/-1 Degrees C |
Temp. Range (C) | Ambient to 90 Degrees |
Standards | ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1 |
Capacity - Circulators and Water Baths | 14 L |
Temp. Range (F) | 0 Degrees to 160 Degrees |
Item - Circulators and Water Baths | Water Bath |
Capacity - Circulators & Water Baths | 14L |
Capacity | 14 L |
Product Type | Water Bath Heater |
Heated or Refrigerated | Heated |
Programmable | Yes |
Temperature Accuracy Tolerance | +/-1 Degrees C |
Display Type | Digital |
Temperature Control | Yes |
Description
Water Bath, Heated or Refrigerated Heated, Capacity - Circulators and Water Baths 14 L, Temp. Range (C) Ambient to 90 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees , Temperature Control Yes, Temp. Accuracy +/-1 Degrees C, Standards ANSI/ISA-STD 12.12.01, CAN/CSA-C22.2 No. 61010.1, Voltage 110V AC, Overall Depth 26 in, Overall Height 18 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- YSI Nitrate Sensor (605106)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- BENCHMARK SCIENTIFIC Mybath Water Bath, 2L, 115V (B2000-2)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- BEING SCIENTIFIC Bath (BWB-22)
- POLYSCIENCE MX, 7L RefrigHtg 20to135C, SpaceSaving, (MX07R-20-L11B)
- BEING SCIENTIFIC Bath (BWB-12)
- L-K Industries Water Baths