Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S66F
Zoro # G7892860
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Fill Spirit
- Length 15 in
- ASTM S66F
- Scale Divisions 0.2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # T-3950/S66F
- Zoro # G7892860
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 15 in |
Immersion Depth | 15 in |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 167 Degrees to 221 Degrees F, Fahrenheit, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.2 Degrees F, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- DURAC PLUS Liquid In Glass Thermometer, -90 to 25C (B60600-0800)
- THERMCO Liquid In Glass Thermometer, 34.5 to46C (ACC713BLSSC)
- ZORO SELECT Industrial Thermometer, 30 to 180 F, Accuracy: +/-1% (4LZN9)
- FRIO-TEMP Liquid In Glass Thermometer, -30 to 1C (B61004-0300)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- L-K Industries Liquid In Glass Thermometers