Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S66C
Zoro # G7892845
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 75 Degrees to 105 Degrees C
- ASTM S66C
- Length 15 in
- Immersion Depth 15 in
- Fill Spirit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S66C
- Zoro # G7892845
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 75 Degrees to 105 Degrees C, Celsius, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.1 Degrees C, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mfg 657C-1 Humidity Temp Trans (657C-1)
- PIC GAUGES Gauge, 2.5", 0/30psi, 1/4"Low Mount, SS (PRO-301D-254C-01)
- DWYER INSTRUMENTS Digital Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Red (DPG-020)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- VEE GEE Armored Thermometer, 0 deg to 300 deg F (80703-A)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4LZP3)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- BEL-ART H-B Easy-Read General Purpose Liquid-In-Glass Thermometer, 0 to 300F, 76mm Immersion (603010600)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4LZP2)
- L-K Industries Liquid In Glass Thermometers