Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S65F
Zoro # G7892879
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 122 Degrees to 176 Degrees F
- ASTM S65F
- Length 15 in
- Immersion Depth 15 in
- Application Agriculture, Petrochemical, Food Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S65F
- Zoro # G7892879
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 122 Degrees to 176 Degrees F, Fahrenheit, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.2 Degrees F, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, Polyurethane (MBLT-2SB-IVPF-100-120)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX310)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMR2)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- WINTERS Thermometer, Analog, -30-300 deg, 1/2in NPT (TAS134LF.)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-160F (9VU35-160)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- L-K Industries Liquid In Glass Thermometers