Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S65C
Zoro # G7892851
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 50 Degrees to 80 Degrees C
- ASTM S65C
- Length 15 in
- Immersion Depth 15 in
- Application Agriculture, Petrochemical, Food Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S65C
- Zoro # G7892851
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 50 Degrees to 80 Degrees C, Celsius, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.1 Degrees C, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black (18C799)
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204O)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- THERMCO Liquid In Glass Thermometer, 25, 37, 56C (ACC2457S)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641S)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- ZORO SELECT Industrial Thermometer, 50 to 550 F, Stem Length: 6 in (4PRT6)
- L-K Industries Liquid In Glass Thermometers