Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S64F
Zoro # G7892888
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 77 Degrees to 131 Degrees F
- ASTM S64F
- Length 15 in
- Immersion Depth 15 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S64F
- Zoro # G7892888
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 77 Degrees to 131 Degrees F, Fahrenheit, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.2 Degrees F, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 24"L) (160-24)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2 In H2O (2002)
- DEL CITY DIV OF ACTUANT Sperry VC6300 Volt Doctor Voltage-Continuity Tester (VC6300)
- ELECTRONIC SPECIALTIES Multimeter Kit, RPM and Temperature (585K)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4LZP2)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Lower (4PRU1)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- H-B INSTRUMENTS Liquid In Glass Thermometer, 0 to 300F (B60304-0500)
- DIGI-SENSE Gen Purpose Liquid-In-Glass Thermom, -20 (90260-04)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105LF.)
- L-K Industries Liquid In Glass Thermometers