Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S64C
Zoro # G7892836
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 25 Degrees to 55 Degrees C
- ASTM S64C
- Length 15 in
- Immersion Depth 15 in
- Special Features Non Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S64C
- Zoro # G7892836
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, 25 Degrees to 55 Degrees C, Celsius, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.1 Degrees C, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- PCE INSTRUMENTS Sound Level Meter, 30 to 130 dB (PCE-SLT-TRM-24V)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/60)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- VEE GEE Liquid In Glass Thermometer, 15-3/8" L (80704E-A)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- VEE GEE Armored Thermometer, -4 deg to 230 deg F (80702-A)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200S)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- WINTERS Thermometer, Analog, 0 to 160deg, 3/4in NPT (TIM103ALF.)
- L-K Industries Liquid In Glass Thermometers