Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S63C
Zoro # G7892748
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Immersion Depth 15 in
- Length 15 in
- Application Agriculture, Petrochemical, Food Manufacturing
- Manufacturers Warranty Length 1 yr
- Special Features Non Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # T-3950/S63C
- Zoro # G7892748
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Immersion Depth | 15 in |
Length | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, -8 Degrees to 32 Degrees C, Celsius, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.1 Degrees C, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0215M17500#)
- WESTWARD Circuit Breaker Finder, 110/240VAC, Enrgzd (23V746)
- ELECTRONIC SPECIALTIES Multimeter Kit, RPM and Temperature (585K)
- ASHCROFT Pressure Gauge (186044 (M23DDG01B160S80))
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4LZP3)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- VEE GEE Armored Thermometer, 1 deg C (80906-A)
- L-K Industries Liquid In Glass Thermometers