Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S62F
Zoro # G7892790
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -36 Degrees to 35 Degrees F
- ASTM S62F
- Length 15 in
- Immersion Depth 15 in
- Fill Spirit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # T-3950/S62F
- Zoro # G7892790
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, -36 Degrees to 35 Degrees F, Fahrenheit, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.2 Degrees F, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC7)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- ASHCROFT DURALIFE 3-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (35-1009-SW-02L-30/0IMV)
- FLUKE AC Clamp On Current Probe, 1 to 400A (I400)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- H-B INSTRUMENTS LIG Refrigerator/Freezer Thermometer (B60802-0300)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Lower (4PRU1)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- DIGI-SENSE Pocket Liquid-In-Glass Thermometer, 0 to (90260-46)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- L-K Industries Liquid In Glass Thermometers