Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 15" L
Mfr # T-3950/S62C
Zoro # G7892781
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -38 Degrees to 2 Degrees C
- ASTM S62C
- Length 15 in
- Immersion Depth 15 in
- Standards ASTM; ISO/IEC 17025 Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # T-3950/S62C
- Zoro # G7892781
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 15 in |
Immersion Depth | 15 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 15 in |
Description
Liquid In Glass Thermometer, Full Immersion, -38 Degrees to 2 Degrees C, Celsius, Immersion Depth 15 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.1 Degrees C, Overall Length 15 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG3)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (LFS-210-30-G-CERT)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- THERMCO Liquid In Glass Thermometer, 25, 37, 56C (ACC2457S)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM100-6LF.)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4LZP3)
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (90300-20)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- L-K Industries Liquid In Glass Thermometers