Shop All Liquid In Glass Thermometers
L-K Industries
Liquid In Glass Thermometer, 12" L
Mfr # T-3950/S59CBT
Zoro # G7892678
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -18 Degrees to 82 Degrees C
- ASTM S59C
- Length 12 in
- Immersion Depth 12 in
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-3950/S59CBT
- Zoro # G7892678
- Country of Origin United States
- Category Liquid In Glass Thermometers
Dimensions
Length | 12 in |
Immersion Depth | 12 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Description
Liquid In Glass Thermometer, Full Immersion, -18 Degrees to 82 Degrees C, Celsius, Immersion Depth 12 in, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.3 Degrees C, Overall Length 12 in, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Bimetal, 3", 50/400 deg F/C, 4"Stem Back (B3B4-PP)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- CONTROL CO Digital Data Logging Thermometer with Platinum RTD Stainless Steel Probe Style (6412)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-120F (9VU35-120)
- ENVIRO-SAFE Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F (B60570-1500)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Back (4PRU6)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM104ALF.)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- L-K Industries Liquid In Glass Thermometers