Shop All Lab Heating Mantles, Tapes & Cords
L-K Industries
Hydrometer Heater, 115V, Cap. 1x500mL
Mfr # 12V HYD CYL
Zoro # G7891436
Free Shipping & Returns
$1,035.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Chamber Width 2"
- Hz 50/60
- Overall Width 6 in
- Type Laboratory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # 12V HYD CYL
- Zoro # G7891436
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Chamber Width | 2" |
Overall Width | 6 in |
Chamber Height | 12.25" |
Overall Height | 6 in |
Overall Depth | 14 in |
Chamber Depth | 12.25" |
Description
Hydrometer Heater, Material Aluminum, Stainless Steel, For Use With Hydrometers, Accuracy +/-2 Degrees C, Compliance ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 250 (UNDHMTLS-250)
- BRISKHEAT Heating Mantle, Lower Hemisphere, 120VAC, 60W, 50mL, Temps up to 842°F (HM0050-HS1)
- CORE KITCHEN All-Pur Spatula Sln Slv (AC29913)
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- LAB ARMOR LAB ARMOR CHILL BUCKET KIT (67200-005)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- LAB ARMOR LAB ARMOR WALKABOUT TRAY WITH LAB BEADS (39438-001)
- L-K Industries Lab Heaters