Shop All Graduated Cylinders
L-K Industries
Hydrometer Cylinder, 500mL Cap., 15" H
Mfr # T-22027
Zoro # G7892827
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Capacity - Metric 500 mL
- Graduation Subdivisions 5 mL
- Graduation Range 0 to 500mL
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # T-22027
- Zoro # G7892827
- Country of Origin United States
- Category Graduated Cylinders
Dimensions
Labware Height - Metric | 381 mm |
Labware Height - English | 15 in |
Diameter | 2 in |
Height | 15" |
Body Diameter - Metric | 50.8 mm |
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 0 mL, Body Diameter - Metric 50.8 mm, Autoclavable No, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- KIMBLE CHASE Graduated Cylinder, 1000mL, Glass, Clr, PK4 (20024-1000)
- LAB SAFETY SUPPLY Graduated Cylinder, 10mL, Glass, Clear, PK12 (5YHX8)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, PP, PK12 (5PTJ5)
- SIBATA Graduated Cylinder, 5 mL, 7 mm Dia, PK4 (2351A-5)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Glass, Clear, PK12 (5YHX9)
- L-K Industries Labware