Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 8" L, PK6
Mfr # S12C2THD
Zoro # G7892011
product price: $575.99
/pk 6, $96.00/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Labware Nominal Capacity - Metric 100 mL
- Length 8"
- Labware Outside Dia. - Metric 1.4 cm
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S12C2THD
- Zoro # G7892011
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 8" |
Labware Outside Dia. - Metric | 1.4 cm |
GPI Thread Size/Finish | 24-415 |
Outside Dia. | 1.4cm |
Labware Length - English | 8 in |
Screw Closure Size | 24-415 mm |
Overall Height - Metric | 203.2 mm |
Body Diameter - Metric | 14 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- ZORO SELECT Polyethylene Jerrican, With Spout, 5 L Cap (H10935-0000)
- UNITED SCIENTIFIC Metal Sieves (UNMTSV06)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PS, PK1000 (119010A)
- L-K Industries Labware