Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 8" L, PK6
Mfr # S12C2FV15
Zoro # G7892151
product price: $567.99
/pk 6, $94.67/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Labware Nominal Capacity - Metric 100 mL
- Length 8"
- Labware Outside Dia. - Metric 1.4 cm
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S12C2FV15
- Zoro # G7892151
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 8" |
Labware Outside Dia. - Metric | 1.4 cm |
Outside Dia. | 1.4cm |
Labware Length - English | 8 in |
Body Diameter - Metric | 14 mm |
Overall Height - Metric | 203.2 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x1" (05F010)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 4" dia., 1L Cap. (077-880-00-00)
- SPX / APV Homogenizing Valve, Plug (J125406)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- L-K Industries Lab Tubes