Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 8" L, PK6
Mfr # S10CTHDFV15
Zoro # G7892109
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 100 mL
- Capacity 100mL
- Labware Outside Dia. - Metric 1.4 cm
- Length 8"
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L-K Industries
- MFR # S10CTHDFV15
- Zoro # G7892109
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 1.4 cm |
Length | 8" |
Labware Length - English | 8 in |
GPI Thread Size/Finish | 24-415 |
Outside Dia. | 1.4cm |
Overall Height - Metric | 203.2 mm |
Body Diameter - Metric | 14 mm |
Screw Closure Size | 24-415 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- BENCHMARK SCIENTIFIC Replacement Sealing Ring, (Gl32), PK10 (B3000-RIN2)
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- L-K Industries Test Tubes & Culture Tubes