Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 8" L, PK6
Mfr # S10CTHD
Zoro # G7892179
product price: $439.99
/pk 6, $73.33/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 100 mL
- Capacity 100mL
- Length 8"
- Labware Outside Dia. - Metric 1.4 cm
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S10CTHD
- Zoro # G7892179
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 8" |
Labware Outside Dia. - Metric | 1.4 cm |
Labware Length - English | 8 in |
Outside Dia. | 1.4cm |
GPI Thread Size/Finish | 24-415 |
Body Diameter - Metric | 14 mm |
Screw Closure Size | 24-415 mm |
Overall Height - Metric | 203.2 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 24-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- SIMPORT SCIENTIFIC Plastic 20mL Scintillation Vials, PK 500 (S220)
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 (72105-10110)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1590)
- L-K Industries Labware