Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 8" L, PK6
Mfr # S10C2WTHD
Zoro # G7892048
product price: $676.99
/pk 6, $112.83/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 100 mL
- Capacity 100mL
- Labware Outside Dia. - Metric 1.4 cm
- Length 8"
- Graduation Range 1 to 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S10C2WTHD
- Zoro # G7892048
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Labware Outside Dia. - Metric | 1.4 cm |
Length | 8" |
Outside Dia. | 1.4cm |
Labware Length - English | 8 in |
GPI Thread Size/Finish | 32-415 |
Body Diameter - Metric | 14 mm |
Overall Height - Metric | 203.2 mm |
Screw Closure Size | 32-415 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 14 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 203.2 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- TRICORBRAUN 32 oz Natural HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029704)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- L-K Industries Labware