Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 6" L, PK6
Mfr # S12DWTHD
Zoro # G7892538
product price: $630.99
/pk 6, $105.17/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 100 mL
- Capacity 100mL
- Length 6"
- Labware Outside Dia. - Metric 1.8 cm
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S12DWTHD
- Zoro # G7892538
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 6" |
Labware Outside Dia. - Metric | 1.8 cm |
GPI Thread Size/Finish | 32-415 |
Labware Length - English | 6 in |
Outside Dia. | 1.8cm |
Body Diameter - Metric | 18 mm |
Screw Closure Size | 32-415 mm |
Overall Height - Metric | 152.4 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.05 mL, 25 mL, Includes Closure Yes, Closure Material Rubber, Screw Closure Size 32-415 mm, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Graduated Solution Carboy, 13.25 L (1596-13L)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- GLOBE SCIENTIFIC Snap Cap, Blue, Polyethylene, PK1000 (113148B)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- L-K Industries Lab Tubes