Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 6" L, PK6
Mfr # S12D2
Zoro # G7892407
product price: $569.99
/pk 6, $95.00/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Labware Nominal Capacity - Metric 100 mL
- Length 6"
- Labware Outside Dia. - Metric 1.8 cm
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S12D2
- Zoro # G7892407
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 6" |
Labware Outside Dia. - Metric | 1.8 cm |
Outside Dia. | 1.8cm |
Labware Length - English | 6 in |
Body Diameter - Metric | 18 mm |
Overall Height - Metric | 152.4 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Overall Height - Metric 152.4 mm, Body Material Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110416)
- L-K Industries Test Tubes & Culture Tubes