Shop All Test Tubes & Culture Tubes
L-K Industries
Centrifuge Tube, 100mL Cap., 6" L, PK6
Mfr # S10DAV15
Zoro # G7892319
product price: $639.99
/pk 6, $106.67/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Labware Nominal Capacity - Metric 100 mL
- Length 6"
- Labware Outside Dia. - Metric 1.8 cm
- Graduation Range 1 to 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # S10DAV15
- Zoro # G7892319
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 6" |
Labware Outside Dia. - Metric | 1.8 cm |
Outside Dia. | 1.8cm |
Labware Length - English | 6 in |
Body Diameter - Metric | 18 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 18 mm, Nominal Capacity - English 3.38 oz, Body Material Type I Borosilicate Glass, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Includes Closure Yes, Closure Material Rubber, For Use With Centrifuges, Special Features Etched Calibration, Milliliter Markings, Sand Spot, Short Cone Style Tube, Standard Line Style, Tooled Top Style, Tube is Certified, Yellow Frit Markings, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- L-K Industries Labware