Shop All Centrifuges
L-K Industries
Centrifuge, Benchtop Type, 18" H, 28" W
Mfr # LB14-D220C
Zoro # G7895100
product price: $19,463.99
/ea
Free Shipping & Returns
$19,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 2,300 RPM
- Speed Control - Centrifuges Variable
- Programmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # LB14-D220C
- Zoro # G7895100
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Height | 18 in |
Rotor Dia. | 22 in |
Width | 28" |
Height | 18" |
Tube Size | Various sizes |
Maximum Test Tube Size | 100 mL |
Overall Width | 28 in |
Diameter | 22" |
Rotor Diameter | 22 in |
Overall Depth | 33 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,300 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer (HY-122-DI)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- L-K Industries Centrifuges