Shop All Centrifuges
L-K Industries
Centrifuge, 4 x 100mL Cap., 13.5" H
Mfr # LBS-D120
Zoro # G7891129
product price: $11,220.99
/ea
Free Shipping & Returns
$11,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 2,000 RPM
- Speed Control - Centrifuges Variable
- Programmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # LBS-D120
- Zoro # G7891129
- Country of Origin United States
- Category Centrifuges
Dimensions
Overall Height | 18 in |
Height | 13.5" |
Rotor Dia. | 22 in |
Maximum Test Tube Size | 100 mL |
Diameter | 22" |
Tube Size | 12.5mL to 100mL |
Overall Width | 28 in |
Width | 23" |
Rotor Diameter | 22 in |
Overall Depth | 33 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,000 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- SP SCIENCEWARE Mason Jar Bottle, Wide Mouth, PK6 (F10914-0000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Gray (HS15994F)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- L-K Industries Centrifuges