Shop All Centrifuges
L-K Industries
Centrifuge, 4 x 100mL Cap., 13.5" H
Mfr # LBS-C220
Zoro # G7891287
product price: $11,730.99
/ea
Free Shipping & Returns
$11,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 2,000 RPM
- Speed Control - Centrifuges Variable
- Programmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # LBS-C220
- Zoro # G7891287
- Country of Origin United States
- Category Centrifuges
Dimensions
Height | 13.5" |
Tube Size | 12.5mL to 100mL |
Maximum Test Tube Size | 100 mL |
Rotor Dia. | 22 in |
Width | 23" |
Overall Width | 28 in |
Overall Height | 18 in |
Diameter | 22" |
Rotor Diameter | 22 in |
Overall Depth | 33 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 2,000 RPM, Speed Control Variable, Programmable Yes, Rotor Dia. 22 in, Overall Depth 33 in, Overall Height 18 in, Overall Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tan Freezer Tape 1 pk (178)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- GLOBE SCIENTIFIC Centrifuge, Micro, Refrigerated, High Sp (GCM-R-24-UK)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- L-K Industries Centrifuges