Shop All Centrifuges
L-K Industries
Centrifuge, 4 x 100mL Cap., 12.5" H
Mfr # TRANS-9100/4/115
Zoro # G7891138
product price: $4,817.99
/ea
Free Shipping & Returns
$4,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Portable
- Capacity - Lab Equipment 4 x 100mL
- Speed Control - Centrifuges Variable
- Programmable Yes
- Temp. Accuracy (C) +/-3 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # TRANS-9100/4/115
- Zoro # G7891138
- Country of Origin United States
- Category Centrifuges
Dimensions
Height | 12.5" |
Width | 18" |
Diameter | 14.5" |
Maximum Test Tube Size | 100 mL |
Rotor Dia. | 14.5 in |
Overall Height | 12 1/2 in |
Overall Width | 18 in |
Tube Size | 12.5mL to 100mL |
Rotor Diameter | 14 1/2 in |
Overall Depth | 22 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Portable, Capacity - Lab Equipment 4 x 100mL, Speed Control Variable, Programmable Yes, Rotor Dia. 14.5 in, Overall Depth 22 1/2 in, Overall Height 12 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- OHAUS Centrifuge, Aluminum, Benchtop, 15A AC (FC5718)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- L-K Industries Centrifuges