Shop All Block Heaters
L-K Industries
Block Heater, 120V, Cap. 4x100mL
Mfr # LAB-H-B110
Zoro # G7891375
product price: $2,904.99
/ea
Free Shipping & Returns
$2,904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Wattage 255 W
- Capacity 4x100mL
- Hz 50/60
- Chamber Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-K Industries
- MFR # LAB-H-B110
- Zoro # G7891375
- Country of Origin United States
- Category Block Heaters
Dimensions
Chamber Height | 5.5" |
Overall Height | 19 in |
Overall Width | 15 in |
Overall Depth | 17 in |
Chamber Depth | 5.5" |
Chamber Width | 2.3" |
Description
Block Heater, Material Aluminum, For Use With B Style Centrifuge Tubes, Accuracy +/-1 Degrees C, Compliance ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 10mL, PK12 (5PTD8)
- RPI L-Glutamine, 50 G (G36040-50.0)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- L-K Industries Lab Heaters