Shop All Decorative Rugs
L-Baiet
L-Baiet CH179S81 8 x 10 ft. Lola Geometric Rug; Green
Mfr # CH179S81
Zoro # G903748655
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L-Baiet
- MFR # CH179S81
- Zoro # G903748655
- UPC # 810024223022
- Country of Origin China
- Category Decorative Rugs
Description
The L’Baiet Lola Green Geometric Rug captures geometry and symmetry with a play Sierpinsksi’s triangle pattern with color. It’s a visual feat for the eye and great spatial addition with geometry, as it accents all aspects and spaces. Its subtle colors will tie together the kitchen, dining room as well as any part or space in the home.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made construction that is stain resistant, fade resistant and doesn’t shed
- Recommended for residential indoor use in any room of your home
- Vacuum when needed. If spills occur, spot clean with mild detergent
- Color: Green
- Collection: Chelsea
- Size: 8 x 10 ft.
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 30" Round 30" and 42" Poles (CT530R)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- L-BAIET L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black (AK289C57)
- FLOWERS FIRST 8 x 10 ft. Fiesta Shag Power Loomed Rug, Multi Color - Large Rectangle (FL1860174)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- SAFAVIEH 4 x 4 ft. Square White California Shag Rug (SG151-1010-4SQ)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Dark Brown (MI1550155)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- L-Baiet Decorative Rugs