L Baiet BW643G81 Yara Shag Rug; Grey - 8 x 10 ft.
Mfr # BW643G81
Zoro # G403883573
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L Baiet
- MFR # BW643G81
- Zoro # G403883573
- UPC # 810024220540
- Country of Origin China
- Category Decorative Rugs
Description
Glam up your living space with the Yara Grey Shag Rug. Indulge your toes in this cozy plush rug from the Barrow Collection by L’Baiet. Its solid color brings dimension to hardwood or tile flooring whilst its lush texture adds comfort to your living space. This charming rug is machine-made from polypropylene with a durable jute backing. When vacuuming, flip the rug upside down, turn on beater bar setting, and vacuum the backside of the rug to loosen dirt. Repeat as many times as needed. If size permits, shake rug outside when necessary to rid rug of dust and debris. Blot any spills with a clean cloth immediately, do not rub. For long-term care, professional cleaning is recommended. No matter where this rug ends up, we recommend pairing it with a rug pad to keep it in place. So, go ahead elevate your room with this luxurious rug it is sure to draw attention.
Features- Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
- Generous 1.97 inch pile height provides ample comfort yet seamless for placement underneath furniture
- Machine made to withstand high-traffic areas with virtually no shedding
- Recommended for residential indoor use in any room of your home
- Use an upright or canister vacuum that do not include a beater bar. If spills occur professional cleaning is recommended
- Made in Turkey
- Color: Grey
- Design: Shag
- Size: 8' x 10'
- Collection: Solana
- Country of Origin: Turkey
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- HOMEROOTS 4 x 6 ft. Blue & Gray Indoor & Outdoor Area Rug (385147)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB123A-8)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- SAFAVIEH 2 Ft. - 3 In. x 10 Ft. Runner- Contemporary Martha Stewart Hand Tufted Rug (MSR3621A-210)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- SAFAVIEH 8 x 10 ft. Tucson Traditional Power Loomed Rectangle Rug; Pink & Beige (TSN144U-8)
- L Baiet Decorative Rugs