L-Baiet

L-Baiet AK289C57 5 x 7 ft. Madeleine Oriental Rug; Black


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Deep and enigmatic, the L’Baiet Madeleine Black Oriental Rug is a great addition to all aspects of the home and especially suited for anyone looking for a way to add a great accent of depth into a room. The fantastic combination of color and pattern will give life to a room with a piece that offers distinct personality and adds character to your space. Enhancing its durability and longevity, this stylish area rug is constructed of polypropylene with a jute backing. It’s designed to take on the occasional spill, and is easily cleaned with a light vacuuming. For those unexpected spills, spot clean with light detergent or have it professionally removed.

Features
  • Power-loomed from a blend of polypropylene ensuring durability for years to come
  • Generous 0.31 inch pile height provides ample comfort yet seamless for placement underneath furniture
  • Machine made to withstand high-traffic areas with virtually no shedding
  • Recommended for residential indoor use in any room of your home
  • Vacuum when needed. If spills occur, spot clean with mild detergent
Specifications
  • Color: Black
  • Collection: Akron
  • Size: 5 x 7 ft.
  • Weight: 17.12 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.