Shop All Blankets
L-Baiet
L-Baiet 9452-TWIN PINK 60 x 80 in. Fleece Twin Blanket; Pink - 100 Percent Polyester
Mfr # 9452-TWIN PINK
Zoro # G003739621
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wrap yourself in the comfort of a soft and fluffy fleece blanket. Our comfy fleece blanket is perfect for a night snuggling up in the sofa or for a cold night. Layer it on your bed or keep it within reach on your couch and you will be ready when it starts to feel chilly. This blanket is light enough to be used during the warmer summer months, but at the same time it makes the perfect layering piece during the winter.
Features- Wrinkle & fade resistant
- Super soft, durable, warm & lightweight
- Machine wash and tumble dry on a gentle setting for effortless upkeep
- Color: Pink
- Material: 100 Percent Polyester
- Style: Fleece
- Size Group: Twin
- Size: 60 x 80 in.
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mahogany Resin Folding Chair (4-LE-L-1-MAH-GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- MADISON PARK Madison Park MP51-5153 King Size Microfiber Down Alternative Blanket with 3M Moisture Management; Seafoam (MP51-5153)
- MADISON PARK Twin Size Blanket, Seafoam (MP51N-5168)
- LOGO BRANDS San Francisco 49ers Classic Throw (627-23C)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks, RVs (Red/Black) (788309CQL)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag, BLue (551852MEX)
- KEMP USA Kemp USA Relief Blanket, Gray (10-600)
- HASTINGS HOME Velvet Throw Oversized Microfiber Velvet Solid Polyester Throw Blanket, Breathable, Midnight Blue (895983ZDL)
- L-Baiet Blankets