Shop All Blankets
L-Baiet
L-Baiet 9452-TWIN BLUE 60 x 80 in. Fleece Twin Blanket; Blue - 100 Percent Polyester
Mfr # 9452-TWIN BLUE
Zoro # G003739850
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Wrap yourself in the comfort of a soft and fluffy fleece blanket. Our comfy fleece blanket is perfect for a night snuggling up in the sofa or for a cold night. Layer it on your bed or keep it within reach on your couch and you will be ready when it starts to feel chilly. This blanket is light enough to be used during the warmer summer months, but at the same time it makes the perfect layering piece during the winter.
Features- Wrinkle & fade resistant
- Super soft, durable, warm & lightweight
- Machine wash and tumble dry on a gentle setting for effortless upkeep
- Color: Blue
- Material: 100 Percent Polyester
- Style: Fleece
- Size Group: Twin
- Size: 60 x 80 in.
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 8-1/2 x 11 in, Acrylic (UVNSF811)
- REGISTRY Cotton Honeycomb Blanket 108X9 (HONEY-108-N)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- GRAND DOWN All Season Down Alternative Reversible Blanket King-White (BLANKET KG WH)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- MADISON PARK Twin Size Blanket, Seafoam (MP51N-5168)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- L-Baiet Blankets