Shop All Blankets
L-Baiet
L-Baiet 9178-TWIN PINK 60 x 80 in. Sherpa Twin Blanket; Pink - 100 Percent Polyester
Mfr # 9178-TWIN PINK
Zoro # G703739693
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get cozy and warm with this Sherpa blanket. Whether you are curling up on the couch or looking to add some extra warmth to your bed, this blanket is ideal for you. Made from polyester microfiber, this soft and fluffy blanket is reversible and features a super soft white Sherpa fabric on one side and a soft fluffy fabric in your choice of color on the other.
Care Instructions:- Machine wash and tumble dry on a gentle setting for effortless upkeep
- Color: Pink
- Material: 100 Percent Polyester
- Fabric: Sherpa
- Size Group: Twin
- Size: 60 x 80 in.
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- DEERLUX Decorative Diamond Pattern Knit Throw Blanket with Fringe, Pink (QI003966.PK)
- SUITE REST Blanket Qn, 90 X 90" Cocoa Brown" (1721140-CB)
- PROPAC POLAR FLEECE BLANKET (L1005)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (587306LNC)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- L-Baiet Blankets