Shop All Blankets
L-Baiet
L-Baiet 9178-FQ PINK 90 x 90 in. Sherpa Queen Blanket; Pink - 100 Percent Polyester
Mfr # 9178-FQ PINK
Zoro # G903739684
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Get cozy and warm with this Sherpa blanket. Whether you are curling up on the couch or looking to add some extra warmth to your bed, this blanket is ideal for you. Made from polyester microfiber, this soft and fluffy blanket is reversible and features a super soft white Sherpa fabric on one side and a soft fluffy fabric in your choice of color on the other.
Care Instructions:- Machine wash and tumble dry on a gentle setting for effortless upkeep
- Color: Pink
- Material: 100 Percent Polyester
- Fabric: Sherpa
- Size Group: Queen
- Size: 90 x 90 in.
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 37-3/16 in. H, Black (45NP02)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- ACHIM IMPORTING Achim 28 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG228WH06)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (634553AAY)
- MILANO MILLS Imperial Coverlet, Creamy Blue-Fl (9025011-IB)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- ZORO SELECT Blanket, Safety Begins Here, Royal Blue (8UR98)
- L-Baiet Blankets