Shop All Blankets
L-Baiet
L-Baiet 5687-K GREY 108 x 90 in. Ribbed King Blanket; Grey - 100 Percent Polyester
Mfr # 5687-K GREY
Zoro # G103739620
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your bedroom or living room an even cozier place by adding a ribbed throw blanket.
Features- This soft throw blanket features a solid color design with a luxury ribbed texture and will keep you wonderfully warm when you are wrapped in
- Its ultra-soft polyester fibers will help you keep cozy and warm all throughout the night and it easily pairs with your existing decor
- Machine wash and tumble dry on a gentle setting for effortless upkeep
- Color: Grey
- Material: 100 Percent Polyester
- Texture: Ribbed
- Size Group: King
- Size: 108 x 90 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- KEMP USA Kemp USA Relief Blanket, Gray (10-600)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Plum (BLANKET TW PL)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- WESTPOINT HOSPITALITY BLANKET QUEEN 90X90 NATURAL (1B07333)
- MADISON PARK Twin Size Blanket, Seafoam (MP51N-5168)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- LOGO BRANDS Boston College Puff Pillow (113-813)
- L-Baiet Blankets