Shop All Turning Inserts
Kyocera
Turning Insert, Triangle, TPGH 18151L TN
Mfr # TPGH18151LTN610
Zoro # G7424333
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TPGH18151LTN610
- Zoro # G7424333
- Country of Origin United States
- Category Turning Inserts
Details
Item | Turning Insert,Triangle,TPGH 18151L TN |
Insert Shape | Triangle |
Shape | Triangle |
Description
Turning Insert,Triangle,TPGH 18151L TN
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- MITUTOYO Indicating Mic, 3" (510-133)
- JET Mill Drill Machine, 2 HP (350018)
- PACIFIC HANDY CUTTER Utility Blade w/Dispenser, 3/4 In. W, PK75 (QBD379)
- KYOCERA Diamond Turning Insert, Diamond, 3.50mm, .5 (CCGT110905MPCFPR1225)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA530)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- KYOCERA Triangle Turning Insert, Ceramic (TPG322T00320A66N)
- KYOCERA Turning Insert, Triangle, TCMT 3252HQ CA (TCMT3252HQCA310)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- Kyocera Turning Inserts