Shop All Turning Inserts
Kyocera
Turning Insert, Triangle, TPG 322 TN610
Mfr # TPG322TN610
Zoro # G7424166
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kyocera
- MFR # TPG322TN610
- Zoro # G7424166
- Country of Origin United States
- Category Turning Inserts
Details
Item | Turning Insert,Triangle,TPG 322 TN610 |
Insert Shape | Triangle |
Shape | Triangle |
Description
Turning Insert,Triangle,TPG 322 TN610
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- ZORO SELECT Pistol Grip Riveter, 3/16, 1/8, 5/32 In (5TUW6)
- PACIFIC HANDY CUTTER Utility Blade, Safety Tip, High Carb Steel (BB6017KIT)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0829)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 1/32" (VCGT332RA3KW10)
- KYOCERA Turning Insert, Triangle, TCMT 3252HQ CA (TCMT3252HQCA310)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- KYOCERA Turning Insert, Diamond, CNMG 431PP PV71 (CNMG431PPPV710)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 0.0079" (CCGT32505MFPR1225)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- GARANT Carbide Turning Insert, WNMG432/WNMG080408 (252070 HB7035-1)
- Kyocera Turning Inserts